Zoro Homepage
This item is Discontinued.
Beta Single Open End Wrench, 1000V, 17mm 000520117

Single Open End Wrench, 1000V, 17mm (Discontinued)

  • Mfr # 000520117
  • Zoro # G1056288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000520117
Zoro #
G1056288
UPC #
08014230102627
Country of Origin
Germany

Dimensions

Overall Length
168mm
Size
17mm

Details

Features
VDE Insulation Upto 1000V, EN 60900 Standard
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Single Open End Wrench,1000V,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.