
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008610015
Zoro #
G1074661
UPC #
08014230149998
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
0.8mm x 5.5mm
Overall Length
25mm
Shank Size
1/4"
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Slotted Head Screwdriver Bit,0.8mmx5.5mm
For Use With
Slotted Head Screws
SAE or Metric
Metric
Description
Slotted Head Screwdriver Bit,0.8mmx5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.