
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012560063
Zoro #
G1088503
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
27mm
Point Size
#0
Shank Size
4mm
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
For Use With
Slotted Head Screws
Item
Slotted Head Screwdriver Bit,PZ0
Description
Slotted Head Screwdriver Bit,PZ0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.