Shop BETA
See all product information
933 Double End Offset 6-Point Socket Wrench, Metric 10mm x 10mm
Mfr # 933
Zoro # G1809348
product price:Â $18.25
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933
Zoro #
G1809348
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 9/25 in
Socket Sizes
10 x 10mm
Output Drive Size
10mm x 10mm
Socket Depth
13mm
Socket Size
10 mm
Details
Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Material
Alloy Steel
Measurement Type
Metric
Output Drive Type
Hex
Non-Sparking
No
Insulated
No
Wrench Shape
L
Number of Wrench Heads
2
Socket Shape
6-Point
Tether Style
Not Tether Capable
Head Type
Standard
Bolt Through Design
Bolt Through Design Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Description
Socket End Wrench, Socket Size 10 mm, Socket Shape 6-Point, Metric, Overall Length 2 9/25 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.