952 Sliding T-Handle Wrench, 6-Point Swivel Socket, Metric 11mm

  • Mfr # 952

  • Zoro # G1859571


product price:  $31.15
/ea

Key Features

Finish
Chrome
Overall Length
19 9/100 in
SAE or Metric
Metric
Number of Points
6
Socket Sizes
11mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
952
Zoro #
G1859571
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
19 9/100 in
Socket Sizes
11mm
Output Drive Size
11mm
Socket Depth
8mm
Socket Size
11 mm

Details

Item
T Handle Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Flex Head
Material
Alloy Steel
Output Drive Type
Hex
Measurement Type
Metric
Insulated
No
Head Type
Flexible
Non-Sparking
No
Number of Wrench Heads
1
Tether Style
Tether Capable
Socket Shape
6-Point
Wrench Shape
T
Bolt Through Design
Bolt Through Design Not Included
Tether Status
Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 11 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.