Shop BETA
See all product information
933 Double End Offset 6-Point Socket Wrench, Metric 13mm x 13mm
Mfr # 933
Zoro # G1809418
product price:Â $22.56
/eaKey Features
Finish
Chrome
Overall Length
9 3/50 in
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933
Zoro #
G1809418
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 3/50 in
Socket Sizes
13 x 13mm
Socket Depth
16mm
Output Drive Size
13mm x 13mm
Socket Size
13 mm
Details
Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Material
Alloy Steel
Measurement Type
Metric
Output Drive Type
Hex
Number of Wrench Heads
2
Head Type
Standard
Non-Sparking
No
Socket Shape
6-Point
Tether Style
Not Tether Capable
Insulated
No
Wrench Shape
L
Bolt Through Design
Bolt Through Design Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Description
Socket End Wrench, Socket Size 13 mm, Socket Shape 6-Point, Metric, Overall Length 9 3/50 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.