933 Double End Offset 6-Point Socket Wrench, Metric 19mm x 19mm
Mfr # 933
Zoro # G1809460
product price:Â $34.19
/eaKey Features
Finish
Chrome
Overall Length
12 99/100 in
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
933
Zoro #
G1809460
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 99/100 in
Socket Sizes
19 x 19mm
Socket Depth
22mm
Output Drive Size
19mm x 19mm
Socket Size
19 mm
Details
Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Material
Alloy Steel
Measurement Type
Metric
Output Drive Type
Hex
Non-Sparking
No
Wrench Shape
L
Socket Shape
6-Point
Tether Style
Not Tether Capable
Number of Wrench Heads
2
Insulated
No
Head Type
Standard
Bolt Through Design
Bolt Through Design Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Description
Socket End Wrench, Socket Size 19 mm, Socket Shape 6-Point, Metric, Overall Length 12 99/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.