952 Sliding T-Handle Wrench, 6-Point Swivel Socket, Metric 21mm
Mfr # 952
Zoro # G1859912
product price:Â $62.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Sizes
21mm
Head Style
Flex Head
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
952
Zoro #
G1859912
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
20 7/25 in
Socket Sizes
21mm
Output Drive Size
21mm
Socket Depth
14mm
Socket Size
21 mm
Details
Item
T Handle Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Flex Head
Material
Alloy Steel
Output Drive Type
Hex
Measurement Type
Metric
Insulated
No
Number of Wrench Heads
1
Socket Shape
6-Point
Non-Sparking
No
Head Type
Flexible
Wrench Shape
T
Tether Style
Tether Capable
Bolt Through Design
Bolt Through Design Not Included
Tether Status
Tether Capable
Includes Insulation
Not Insulated
Description
Socket End Wrench, Socket Size 21 mm, Socket Shape 6-Point, Metric, Overall Length 20 7/25 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.