933 Double End Offset 6-Point Socket Wrench, Metric 22mm x 22mm
Mfr # 933
Zoro # G1809451
product price:Â $41.49
/eaKey Features
Finish
Chrome
Overall Length
12 1/5 in
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933
Zoro #
G1809451
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 1/5 in
Socket Sizes
22 x 22mm
Socket Depth
25mm
Output Drive Size
22mm x 22mm
Socket Size
22 mm
Details
Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Head Style
Fixed Head
Measurement Type
Metric
Output Drive Type
Hex
Wrench Shape
L
Socket Shape
6-Point
Number of Wrench Heads
2
Tether Style
Not Tether Capable
Insulated
No
Non-Sparking
No
Head Type
Standard
Bolt Through Design
Bolt Through Design Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Description
Socket End Wrench, Socket Size 22 mm, Socket Shape 6-Point, Metric, Overall Length 12 1/5 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.