Shop BETA

933 Double End Offset 6-Point Socket Wrench, Metric 6mm x 6mm

  • Mfr # 933

  • Zoro # G1859967


product price:  $17.29
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Socket Sizes
6 x 6mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
933
Zoro #
G1859967
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 31/100 in
Socket Sizes
6 x 6mm
Output Drive Size
6mm x 6mm
Socket Depth
8mm
Socket Size
6 mm

Details

Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Head Style
Fixed Head
Material
Alloy Steel
Output Drive Type
Hex
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Head Type
Standard
Number of Wrench Heads
2
Tether Style
Not Tether Capable
Wrench Shape
L
Insulated
No
Bolt Through Design
Bolt Through Design Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 6 mm, Socket Shape 6-Point, Metric, Overall Length 5 31/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.