Zoro Homepage
This item is Discontinued.
Beta Socket for Shock Absorber Nut 015570010

Socket for Shock Absorber Nut (Discontinued)

  • Mfr # 015570010
  • Zoro # G1093729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015570010
Zoro #
G1093729
UPC #
08014230095905
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22mm
Size
10.5mm,12.5mm,14.5mm

Details

Socket Type
Shock Absorber Nut
SAE or Metric
Metric
Includes
(3) Sockets For Shock Absorber Nut
Item
Socket for Shock Absorber Nut

Description

Socket for Shock Absorber Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.