
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009200040
Zoro #
G1079738
UPC #
08014230034027
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm
Details
SAE or Metric
Metric
Includes
(7) 1/2" Hexogon Hand Sockets Of 38mm Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm; (2) 1/2" Hexogon Hand Sockets Of 39mm Length: 18mm,19mm; (2) 1/2" Hexogon Hand Sockets Of 40mm Length: 20mm,21mm; (1) 1/2" Hexogon Hand Sockets Of 41mm Length: 22mm
Item
Socket Set,13 pcs.
Socket Type
Hexagon Hand
Number of Points
6
Description
Socket Set,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.