Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009200441
Zoro #
G1081208
UPC #
08014230034911
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
4mm,5mm,6mm,8mm,10mm,5Lmm,6Lmm,8Lmm,10Lmm
Details
SAE or Metric
Metric
Includes
(5) 1/2" Socket Drivers For Hexagon Screws Of 58mm Length: 4mm,5mm,6mm,8mm,10mm; (3) 1/2" Socket Drivers For Hexagon Screws Of 100mm Length: 5Lmm,6Lmm,8Lmm; (1) 1/2" Socket Drivers For Hexagon Screws Of 140mm Length: 10Lmm
Item
Socket Set for 009200441,9 pcs.
Number of Points
6
Socket Type
Hex Bit
Description
Socket Set for 009200441,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.