
Socket, St, 6P18mm, Rst-Rsstnt, 0.5in
Mfr # 920INOX-A 18
Zoro # G116049020
product price: $44.29
/eaKey Features
Drive Size
1/2 in
Finish
Rust-Resistant
Number of Points
6
Standards
DIN 3124 - UNI ISO 2725
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920INOX-A 18
Zoro #
G116049020
UPC #
8014230867236
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
42 mm
Socket Depth
Standard
Socket Size
18 mm
Details
Item
Socket
Finish
Rust-Resistant
Number of Points
6
Standards
DIN 3124 - UNI ISO 2725
Drive Type
Hand
Material
Stainless Steel
Measurement Type
SAE/Metric
Product Type
Hand Drive Socket
Socket Shape
6-Point
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Description
Socket, Socket Size 18 mm, 6-Point, Stainless Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE/Metric, Standards DIN 3124 - UNI ISO 2725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.