Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, St, 6P19mm, Rst-Rsstnt, 0.5in

  • Mfr # 920INOX-A 19

  • Zoro # G516048975


product price: $44.29
/ea

Key Features

Drive Size
1/2 in
Finish
Rust-Resistant
Number of Points
6
Measurement Type
SAE/Metric
Standards
DIN 3124 - UNI ISO 2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920INOX-A 19
Zoro #
G516048975
UPC #
8014230867243
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
42 mm
Socket Depth
Standard
Socket Size
19 mm

Details

Item
Socket
Finish
Rust-Resistant
Number of Points
6
Measurement Type
SAE/Metric
Standards
DIN 3124 - UNI ISO 2725
Drive Type
Hand
Material
Stainless Steel
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Socket Shape
6-Point
Product Type
Hand Drive Socket

Description

Socket, Socket Size 19 mm, 6-Point, Stainless Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE/Metric, Standards DIN 3124 - UNI ISO 2725

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.