Zoro Homepage

Socket, St, 6P27mm, Rst-Rsstnt, 0.5in

  • Mfr # 920INOX-A 27

  • Zoro # G216048923


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Rust-Resistant
Number of Points
6
Drive Type
Hand
Standards
DIN 3124 - UNI ISO 2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920INOX-A 27
Zoro #
G216048923
UPC #
8014230867298
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
46 mm
Socket Depth
Standard
Socket Size
27 mm

Details

Item
Socket
Finish
Rust-Resistant
Number of Points
6
Drive Type
Hand
Standards
DIN 3124 - UNI ISO 2725
Measurement Type
SAE/Metric
Material
Stainless Steel
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Product Type
Hand Drive Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 27 mm, 6-Point, Stainless Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE/Metric, Standards DIN 3124 - UNI ISO 2725

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.