
Socket, St, 6P8mm, Rst-Rsstnt, 0.5in
Mfr # 920INOX-A 8
Zoro # G316049059
product price: $43.19
/eaKey Features
Drive Size
1/2 in
Finish
Rust-Resistant
Number of Points
6
Socket Depth
Standard
Measurement Type
SAE/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920INOX-A 8
Zoro #
G316049059
UPC #
8014230867120
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
40 mm
Socket Depth
Standard
Socket Size
8 mm
Details
Item
Socket
Finish
Rust-Resistant
Number of Points
6
Measurement Type
SAE/Metric
Drive Type
Hand
Material
Stainless Steel
Standards
DIN 3124 - UNI ISO 2725
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Hand Drive Socket
Description
Socket, Socket Size 8 mm, 6-Point, Stainless Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE/Metric, Standards DIN 3124 - UNI ISO 2725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.