
Socket, St, 6P9mm, Rst-Rsstnt, 0.5in
Mfr # 920INOX-A 9
Zoro # G016049038
product price: $43.19
/eaKey Features
Drive Size
1/2 in
Finish
Rust-Resistant
Number of Points
6
Measurement Type
SAE/Metric
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920INOX-A 9
Zoro #
G016049038
UPC #
8014230867144
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
40 mm
Socket Depth
Standard
Socket Size
9 mm
Details
Item
Socket
Finish
Rust-Resistant
Number of Points
6
Measurement Type
SAE/Metric
Material
Stainless Steel
Standards
DIN 3124 - UNI ISO 2725
Drive Type
Hand
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Hand Drive Socket
Includes Non-Marring
Non-Marring Not Included
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Description
Socket, Socket Size 9 mm, 6-Point, Stainless Steel, Rust-Resistant, Standard, Hand, Drive Size 1/2 in, SAE/Metric, Standards DIN 3124 - UNI ISO 2725
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.