
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
024500240
Zoro #
G1099030
UPC #
08014230729404
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
7
Includes
(1)Mfr.No.31BM: 2mm, 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.32: 4mm
Features
Soft Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Set
Item
Soft Thermoformed Tool Set,M240,7 pcs.
Description
Soft Thermoformed Tool Set,M240,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.