
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011370801
Zoro #
G1087027
UPC #
08014230683706
Country of Origin
China
Dimensions
Length
185mm
Details
Number of Pieces
1
Features
Interchangeable 20 mm Blade, Two Crimping Notches
Item
Spark-Proof Blasting Plier
Description
Spark-Proof Blasting Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.