This item is Discontinued.

Beta Spark-Proof Hex Key Wrench, 9mm 960769

This item is Discontinued.

Beta

Spark-Proof Hex Key Wrench, 9mm (Discontinued)

Mfr # 960769
Zoro # G1491151
Country of Origin China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960769
Zoro #
G1491151
UPC #
-
Country of Origin
China

Dimensions

Tip Size
9 mm

Details

Measurement Type
Metric
Tether Ready
No
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.