This item is Discontinued.

Beta Special Form Socket Drive, 11mm 009200591

Special Form Socket Drive, 11mm (Discontinued)

  • Mfr # 009200591
  • Zoro # G1855477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200591
Zoro #
G1855477
UPC #
8014230082646
Country of Origin
Italy

Dimensions

Bit Length
20mm
Socket Depth
38mm
Output Drive Size
1/2"

Details

Item
Socket Driver
SAE or Metric
SAE
Number of Points
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.