Zoro Homepage
This item is Discontinued.
Beta Speed Brace, 1/2" Drive 009200862

Speed Brace, 1/2" Drive (Discontinued)

  • Mfr # 009200862
  • Zoro # G1082632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200862
Zoro #
G1082632
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2" Male Square
Overall Length
385mm
Shank Length
110mm

Details

SAE or Metric
SAE
Features
Compliant to UNI/ISO 3315 DIN 3122
Number of Pieces
1
Item
Speed Brace,1/2" Drive

Description

Speed Brace,1/2 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.