
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009100862
Zoro #
G1079281
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
3/8" Male Square
Overall Length
315mm
Shank Length
80mm
Details
SAE or Metric
SAE
Item
Speed Brace,3/8" Square Drive
Number of Pieces
1
Features
Compliant to UNI/ISO 3315 DIN 3122
Description
Speed Brace,3/8 In. Square Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.