Stainless Steel 17.5 oz Engineer's Hammer
Mfr # 1370INOX 500
Zoro # G422773749
product price: $218.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1370INOX 500
Zoro #
G422773749
UPC #
-
Country of Origin
China
Description
The Beta 1370INOX stainless steel engineer's hammer is highly resistant to rust and corrosion, even in moist or harsh environments. An engineer's hammer, also known as a drilling hammer or a mini sledgehammer, is a versatile tool used for heavy hammering and demolition tasks, including driving stakes, wedges, and spikes, as well as breaking concrete, stone, and metal. Its design, featuring a relatively short handle and a heavy head, allows for controlled, powerful strikes in confined spaces. Stainless steel is a tough and durable material, capable of withstanding heavy use and impact. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength. Stainless steel is easy to clean and maintain, making it a good choice for applications where hygiene is important such a clean rooms and the food production. Beta INOX stainless steel tools can withstand use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. The overall length of the engineer's hammer is 240 mm (9.45 inches) with a head width of 101mm (3.98") and a head thickness of 25mm (.98").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.