Zoro Homepage
This item is Discontinued.
Beta Standard Clamp, 80mm 015900307

Standard Clamp, 80mm (Discontinued)

  • Mfr # 015900307
  • Zoro # G1050268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015900307
Zoro #
G1050268
UPC #
08014230088112
Country of Origin
China

Dimensions

Throat Depth
65mm
Size
80mm

Details

Max. Opening
80mm
Number of Pieces
1
Locking Clamp Product Grouping
Standard Clamps
Item
Standard Clamp,80mm

Description

Standard Clamp,80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.