Zoro Homepage
This item is Discontinued.
Beta T-Handle Hexagon Socket Wrench, 24mm 009500024

T-Handle Hexagon Socket Wrench, 24mm (Discontinued)

  • Mfr # 009500024
  • Zoro # G1085758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009500024
Zoro #
G1085758
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
300mm
Size
24mm

Details

SAE or Metric
Metric
Item
T-Handle Hexagon Socket Wrench,24mm
Number of Pieces
1

Description

T-Handle Hexagon Socket Wrench,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.