This item is Discontinued.

Beta T-Handle Wrench, Swivel, 4mm 9530140

This item is Discontinued.

Beta

T-Handle Wrench, Swivel, 4mm (Discontinued)

Mfr # 9530140
Zoro # G1428477
Country of Origin Italy
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9530140
Zoro #
G1428477
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
4 mm

Details

Measurement Type
Metric
Number of Ball Ends
0
Key Shape
T-Shape
Number of Tips
1
Tether Ready
No

Description

When you're looking for a high-quality tool to get the job done, you need the BETA TOOLS 9530140 T-Handle Wrench. This sturdy wrench measures 4mm and is built with a swivel head to make it easy to access hard-to-reach bolts. It has a T handle for added leverage and grip. The BETA TOOLS 9530140 T-Handle Wrench is just what you need on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.