Zoro Homepage
This item is Discontinued.
Beta Thermoformed Tool Set, T177, 7 pcs. 024240177

Thermoformed Tool Set, T177, 7 pcs. (Discontinued)

  • Mfr # 024240177
  • Zoro # G1097901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024240177
Zoro #
G1097901
UPC #
08014230477824
Country of Origin
Italy

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
8
Includes
Mfr.No. 1298RTX: T9, T10, T15 T20, T25, T27 T30, T40
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T177,7 pcs.

Description

Thermoformed Tool Set,T177,7 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.