
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004460075
Zoro #
G1062999
UPC #
-
Country of Origin
China
Dimensions
Overall Length
525mm
Details
SAE or Metric
SAE
Number of Pieces
36
Includes
(1)Mfr.No.430ASW: 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; (1)Mfr.No.440ASW: 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; (1)Mfr.No.435/1.5; (1)Mfr.No.435/2; (1)Mfr.No.444/1; (1)Mfr.No.444/2
Material
Chrome; Steel
Tool Storage Type Included
Case
Sub-Category
Assortment
Description
Thread Taps and Dies Assortment,36Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.