Tool Cart, 3 Drawer, Light Gray, Sheet Metal, 30 in W x 18 in D x 35 in H

  • Mfr # 051000602

  • Zoro # G410083768


product price:  $903.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
3
Material
Sheet Metal
Width
30 in
Depth
18 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051000602
Zoro #
G410083768
UPC #
8054809503325
Country of Origin
Italy

Dimensions

Width
30 in
Depth
18 in
Height
35 in
Length
30.31 in
Overall Width
18.11 in

Details

Item
Tool Cart
Number of Drawers
3
Color
Light Gray
Material
Sheet Metal
Weight Capacity
881 lbs
Assembled/Unassembled
Assembled

Description

RSC51 Light Grey 3-Drawer Rolling Tool Cart Trolley, Lockable, Anti-Fall Edge, 881 lb. Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.