Tool Cart, Blue, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H

  • Mfr # 041000006

  • Zoro # G706597160


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Material
Sheet Metal
Width
19-1/2 in
Depth
16 in
Height
36 in
Load Capacity
88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
041000006
Zoro #
G706597160
UPC #
8014230586922
Country of Origin
China

Dimensions

Width
19-1/2 in
Depth
16 in
Height
36 in
Overall Height
36.61 in
Overall Length
19.49 in

Details

Item
Tool Cart
Color
Blue
Material
Sheet Metal
Load Capacity
88 lbs
Assembled
Yes

Description

The Beta C41H 2-module rolling tool chest with sheet metal frame and plastic tops makes this storage unit remarkably sturdy and lightweight. The system features a telescopic aluminum handle and includes an upper toolbox with tool holder, a lower module with 2 drawers, and a pull-out case with drawer. There is a side centralized lock for drawers on the lower module and all drawers have ball bearing slides and double closing hooks. Oversized 6" (160mm) casters are built into the frame for easy transport, including going up steps. Available in 5 colors. Measures 19.49" W x 13.19" D x 36.22" H with a load capacity of 88 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.