Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H

  • Mfr # 041000021

  • Zoro # G306597188


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Material
Sheet Metal
Width
19-1/2 in
Depth
16 in
Height
36 in
Load Capacity
88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
041000021
Zoro #
G306597188
UPC #
8014230614502
Country of Origin
China

Dimensions

Width
19-1/2 in
Depth
16 in
Height
36 in
Overall Height
36.61 in
Overall Length
19.49 in
Overall Width
15.75 in

Details

Item
Tool Cart
Color
White
Material
Sheet Metal
Load Capacity
88 lbs
Assembled
Yes

Description

This super-compact (21" W x 10" D x 36 1/4" H) rolling tool chest from Beta is really 3 toolboxes in one. A removable top hand tool box (8 7/8" high) with a lift-out tray, a rolling lower cabinet with three drawers (two 3 3/4" high and one 11 1/2" high, each 16 1/4" wide x 7 7/8" deep), and a pull-out 9-compartment storage box for organizing small parts. Extra-long or awkward tools can be secured to the back using four built-in bungee cords (2 per side). All three drawers feature ball-bearing slides and are secured via a single keyed lock on the side. Each drawer is also held firmly shut until its release button is pushed. The sheet steel construction and plastic tops make this cabinet surprisingly lightweight while remaining strong and durable. The telescoping handles and oversize wheels make it easy to maneuver up and down flights of stairs. Measures 19.49" W x 13.19" D x 36.22" H with an overall load capacity of 200 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.