Zoro Homepage

Tool Panel Accessory, 1PK

  • Mfr # 2400 RSC24/PF

  • Zoro # G715798541


product price: $92.15
/ea
Free Shipping & Returns

Key Features

For Use With
Rolling Tool Cabinet
Overall Height
4 5/16 in
Series
RSC
Overall Width
3 1/8 in
Overall Length
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400 RSC24/PF
Zoro #
G715798541
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 5/16 in
Overall Width
3 1/8 in
Overall Length
15 3/8 in

Details

Item
Tool Panel Accessory
For Use With
Rolling Tool Cabinet
Series
RSC
Compatible with Manufacturer Model No.
RSC24, RSC24A, RSC24AXL
Total Load Capacity
0.5 kg

Description

Tool Panel Accessory, Compatible with Manufacturer Model No. RSC24, RSC24A, RSC24AXL, For Use With Rolling Tool Cabinet, Overall Height 4 5/16 in, Overall Length 15 3/8 in, Overall Width 3 1/8 in, Series RSC, Total Load Capacity 0.5 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.