This item is Discontinued.

Beta 1/2" Drive 52 Geared Teeth Hand Ratchet 009200926

1/2" Drive 52 Geared Teeth Hand Ratchet (Discontinued)

  • Mfr # 009200926
  • Zoro # G1903786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200926
Zoro #
G1903786
UPC #
8014230755700
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
281mm

Details

Item
Hand Ratchet
Number of Geared Teeth
52
Reversing
Yes

Description

If you're looking for a quality ratchet wrench, the Beta Tools 9200926 Hand Ratchet is your solution. It will help ensure that you can get into tight spaces and reach inaccessible areas with ease. The hand ratchet has 52 geared teeth, which are all made from heat treated high grade drop-forged material. This 1/2" drive tool has a reversible function so it can be used on both left and right handed applications. The hand ratchet also comes complete with a full polish finish to resist corrosion and improve cleanliness. Measuring 281mm in length, this sturdy tool weighs 0.65 lbs.. When working with fasteners, you will want to have the Beta Tools 9200926 Hand Ratchet on hand to provide maximum torque for loosening or tightening nuts and bolts of various sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.