
920A/SB8 Set of 8 1/2 in Drive 6-Point Hand Sockets on Rail, Metric 23mm-32mm (Discontinued)
- Mfr # 009200042
- Zoro # G1477398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009200042
Zoro #
G1477398
UPC #
8014230034034
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Details
Item
Hexagon Hand Socket
Number of Pieces
8
Includes
(8) Hexagon Hand Socket: 23mm,24mm, 25mm, 26mm, 27mm, 28mm, 30mm 32mm
SAE or Metric
Metric
Measurement Type
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.