This item is Discontinued.

Beta 1/2" Drive Metric, 16 pcs 9200917

1/2" Drive Metric, 16 pcs (Discontinued)

  • Mfr # 9200917
  • Zoro # G1471396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200917
Zoro #
G1471396
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Includes
(9) Hexagon Socket: 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm, 24mm; (3) Socket Drivers for Hexagon Screws: 5mm, 6mm, 8mm; (1) 1/2" Square Drive Extension Bar of Length: 135mm; (1) 1/2" Square Drive Extension Bar of Length: 264mm; (1) 1/2" Square Drive Reversible Ratchet with Socket Locking System of Length: 240mm; (1) 1/2" Square Drive T - Handle
Measurement Type
Metric
Item
Hexagon Socket
SAE or Metric
Metric
Number of Pieces
16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.