
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200932
Zoro #
G1470267
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Details
SAE or Metric
Metric
Number of Pieces
17
Measurement Type
Metric
Item
Socket Set
Includes
(12) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1) 1/2" Drive Extension Bar of Length: 125mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive 72 Point Reversible Ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.