This item is Discontinued.

Beta 1/4" Drive 55 Geared Teeth Hand Ratchet 008600870

This item is Discontinued.

Beta

1/4" Drive 55 Geared Teeth Hand Ratchet (Discontinued)

Mfr # 008600870
Zoro # G1909359
UPC # 8014230658902
Country of Origin Taiwan, Province of China
Category Hand Ratchets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600870
Zoro #
G1909359
UPC #
8014230658902
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
100mm

Details

Item
Hand Ratchet
Number of Geared Teeth
55
Reversing
Yes

Description

If you're looking for a high-quality hand ratchet, the Beta Tools 8600870 is just what you need. It has been designed to provide exceptional service in a variety of applications. The hand ratchet features a 100mm overall length and has 55 geared teeth. It also comes with a 1/4" drive size and can be reversed for increased torque. This hand ratchet has an impact resistant composite housing, so it will withstand years of use without breaking or wearing out. The Beta Tools 8600870 Hand Ratchet is your best choice when it comes to getting your job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.