1/4" Drive 52 Geared Teeth Hand Ratchet

  • Mfr # 009000884

  • Zoro # G1905000


product price:  $80.55
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Geared Teeth
52
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000884
Zoro #
G1905000
UPC #
8014230750002
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
126mm

Details

Item
Hand Ratchet
Number of Geared Teeth
52
Reversing
Yes

Description

If you're looking for a way to tighten and loosen fasteners easily, the Beta Tools 9000884 Hand Ratchet is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This hand ratchet has 52 geared teeth in total. It also features an overall length of 126mm and drive size of 1/4". This tool is easy to use with its reversible functionality. Its ergonomic handle is designed for comfort and ease of use. The Beta Tools 9000884 Hand Ratchet is what you need to keep your workspace neat and tidy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.