This item is Discontinued.

Beta 1/4" Drive, SAE, Socket, 4, 6 Points, Socket Holder, 1/4" 008950001

1/4" Drive, SAE, Socket, 4, 6 Points, Socket Holder, 1/4" (Discontinued)

  • Mfr # 008950001
  • Zoro # G1857942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008950001
Zoro #
G1857942
UPC #
8014230031576
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
3/8"

Details

Item
Socket Holder
SAE or Metric
SAE
Number of Points
4, 6
For Use With
Bits Item 861, 862, 866
Drive Type
Hex
Output Drive Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.