This item is Discontinued.

Beta 1/4" Drive, SAE Socket, 4, 6 Points 8950005

1/4" Drive, SAE Socket, 4, 6 Points (Discontinued)

  • Mfr # 8950005
  • Zoro # G1859458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8950005
Zoro #
G1859458
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
1/2"

Details

SAE or Metric
SAE
Number of Points
4, 6
For Use With
Bits Item 861, 862, 866
Drive Type
Hex
Item
Socket Holder
Output Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.