
3/8" Drive, Metric Crowfoot Socket Wrench Open End (Discontinued)
- Mfr # 9100142
- Zoro # G1492597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100142
Zoro #
G1492597
UPC #
8014230175348
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
38.1mm
Overall Length
46.5mm
Head Size
17mm
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.