This item is Discontinued.

Beta 910PE/SB7 Set of 7 3/8 in Drive Hex Bit Sockets on Rail, 3mm-10mm 009100503

This item is Discontinued.

Beta

910PE/SB7 Set of 7 3/8 in Drive Hex Bit Sockets on Rail, 3mm-10mm (Discontinued)

Mfr # 009100503
Zoro # G1473819
UPC # 8014230081649
Country of Origin Italy
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100503
Zoro #
G1473819
UPC #
8014230081649
Country of Origin
Italy

Dimensions

Drive Size
3/8"

Details

Item
Socket Drivers for Hexagon Screw
Number of Pieces
7
Includes
(7) Socket Drivers for Hexagon Screws: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Measurement Type
Metric
SAE or Metric
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.