
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960643
Zoro #
G1472866
UPC #
8014230084299
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Details
Measurement Type
Metric
Item
Standard Hex Key Set
Number of Pieces
7
End Shape
Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.