This item is Discontinued.

No Product Image Available

1/4", 3/8", 3/8", 1/2", 1/2", 3/4" Drive Adaptor for Socket Driver Set, 6 pcs., SAE (Discontinued)

  • Mfr # 009020814
  • Zoro # G1077568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009020814
Zoro #
G1077568
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4", 3/8", 3/8", 1/2", 1/2", 3/4"
Overall Length
Various
Size
1/4" Female/3/8" Male, 3/8" Female / 1/4" Male, 3/8" Female / 1/2" Male, 1/2" Female / 3/8" Male, 1/2" Female / 3/4" Male, 3/4" Female / 1/2" Male

Details

SAE or Metric
SAE
Includes
(1) 1/4" Drive Adaptor of 28mm length: 1/4" Female & 3/8" Male; (1) 3/8" Drive Adaptor of 30mm length: 3/8" Female & 1/4" Male; (1) 3/8" Drive Adaptor of 32mm length: 3/8" Female & 1/2" Male; (1) 1/2" Drive Adaptor of 42mm length: 1/2" Female & 3/8" Male; (1) 1/2" Drive Adaptor of 46mm length: 1/2" Female & 3/4" Male; (1) 3/4" Drive Adaptor of 51.5mm length: 3/4" Female & 1/2" Male
Item
Adaptor for Socket Driver Set,6 pcs.
Socket Type
Adaptor

Description

Adaptor for Socket Driver Set,6 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.