Angle Angle Grinder, 178mm, 1/4" Air Inlet, 7000 rpm, 1.4kW (Discontinued)
- Mfr # 019360007
- Zoro # G1095567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
019360007
Zoro #
G1095567
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Hose Size
13mm
Overall Length
317mm
Details
Item
Angle Grinder,178mm
Air Inlet
1/4"
Free Speed
7000 rpm
Grinder Type
Angle
HP
1.4kW
Required Pressure
6.2 bar
Throttle
Safety Lever
Description
Angle Grinder,178mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.