This item is Discontinued.

Beta Angle Angle Grinder, 90 deg., 1/4" Air Inlet, 3mm, 6mm Collet, 20,000 rpm, 0.2KW 019330020

Angle Angle Grinder, 90 deg., 1/4" Air Inlet, 3mm, 6mm Collet, 20,000 rpm, 0.2KW (Discontinued)

  • Mfr # 019330020
  • Zoro # G1095433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019330020
Zoro #
G1095433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
10mm
Overall Length
162mm

Details

Item
Angle Grinder,90 deg.
Air Inlet
1/4"
Collet
3mm, 6mm
Free Speed
20,000 rpm
Grinder Type
Angle
HP
0.2KW
Required Pressure
6.2 bar

Description

Angle Grinder,90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.