This item is Discontinued.

Beta Angle Angle Grinder125mm, 1936/FA, 1/4" Air Inlet, 10,000 rpm, 0.66kW 019360025

Angle Angle Grinder125mm, 1936/FA, 1/4" Air Inlet, 10,000 rpm, 0.66kW (Discontinued)

  • Mfr # 019360025
  • Zoro # G1095558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
019360025
Zoro #
G1095558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
10mm
Overall Length
238mm

Details

Air Inlet
1/4"
Item
Angle Grinder125mm,1936/FA
Free Speed
10,000 rpm
Grinder Type
Angle
HP
0.66kW
Required Pressure
6.2 bar
Throttle
Safety Lever

Description

Angle Grinder125mm,1936/FA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.