This item is Discontinued.

Beta Bag C9 With Tools, 45Pc, Fabric, 320mm Height 021090021

Bag C9 With Tools, 45Pc, Fabric, 320mm Height (Discontinued)

  • Mfr # 021090021
  • Zoro # G1069192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021090021
Zoro #
G1069192
UPC #
-
Country of Origin
Italy

Dimensions

Height
320mm
Length
550mm
Width
280mm

Details

Material
Fabric
Item
Bag C9 With Tools,45Pc
Tool Storage Type Included
Bag/Tote

Description

Bag C9 With Tools,45Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.